Reinforcement bar
Stiffening rail
STIFFRL-STIFFENING-PROFILE-1668
Art.-no. 0963022306
EAN 4065746649926
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For reducing the deflection of components such as storage racks and box racks
- Made from aluminium section tube
- Fastened to the component using only riveted connection
- Retrofitting possible
Product information
Datasheets(X)
Type description | HUT1668 |
Width | 1625 mm |
Height | 20 mm |
Depth | 80 mm |
Product weight (per item) | 1.700 kg |
Colour | Aluminium coloured |
Material | Aluminium |