Remote control
Remote control for axle measurement device
REMCTRL-F.ALIGNM-F.W331720054-CARD
Art.-no. W331760011
EAN 4061975583697
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For Hunter alignment machine
- For wireless communication
Product information
Datasheets(X)
Width | 2.93 in |
Length | 4.81 in |
Height | 1.06 in |
Number of sensors | 1 PCS |
Product weight (per item) | 2 kg |
Colour | Black |