Ring bolt with wood screw thread, plain A2 stainless steel
SCREYE-WO-A2-D4,1-40X16
Art.-no. 5067000094
EAN 4061975692696
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR5.5 |
Length (l1) | 40 mm |
Thread length (thread for woodwork) | 22 mm |
Shank diameter (d2) | 4.2 mm |
Outer diameter (d3) | 24.4 mm |
Internal diameter (d4) | 16 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load-carrying capacity | 12.5 kg |
Anchor diameter | 8 mm |
