Welcome to Würth Denmark For trade customers only

Ring shank coil nail on narrow plastic tape

Sst A4 ring shank 16° small pan head
RDMGNL-16DGR-A4-MINI-2,1X50MM

Art.-no. 0481932150

EAN 4045989778706

Individual price display after login
Ring shank coil nail on narrow plastic tape

Art.-no. 0481932150

Individual price display after login
Quantity
PU
x 1600 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ring shank nail with lens head, A4, sloping 16° from the vertical

Good extraction values


  • Ribbed shank
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ring shank nails can be used for construction and cladding jobs. Stainless ring shank nails are particularly well suited to jobs where the cladding is not to be painted, as the zinc used for galvanising may cause dark rings in the wood around the nail.

Nominal diameter (d1)

2.1 mm

Length (l1)

50 mm

Material

Stainless steel A4, 1.4401

Number per pallet

96000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information