Roofing felt nail on wire
NL-RDHD-STR-(SN)-3,1X19MM
Art.-no. 0482731019
EAN 4045989564170
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Roofing felt nail with full head
- Placed 16° from vertical
Product information
Datasheets(X)
Nominal diameter (d) | 1.6 mm |
Length (l) | 19 mm |
Material | Steel |
Surface | Tin plated |