Welcome to Würth Denmark For trade customers only

Roofing felt nail on wire

NL-RDHD-STR-(SN)-3,1X25MM

Art.-no. 0482731025

EAN 4045989564187

Individual price display after login
Roofing felt nail on wire

Art.-no. 0482731025

Individual price display after login
Quantity
PU
x 9000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Roofing felt nail with full head
  • Placed 16° from vertical
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.1 mm

Length (l)

25 mm

Material

Steel

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information