Welcome to Würth Denmark For trade customers only

Rubber cable, H07 RN-F

Rubber cable H07 RN-F
380V CABLE NEOP. GKSOJ 3X1,5

Art.-no. 07703151

EAN 5705585357147

Individual price display after login
Rubber cable, H07 RN-F

Art.-no. 07703151

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Multi-stranded copper wire with EP rubber

High quality


  • Wire: Multi-stranded copper wire

  • Insulation: EP rubber


Wire identification


  • GKSJO 3-core: Yellow/green, light blue, brown

  • GKSJO 5-core: Yellow/green, black, light blue, brown, black

HAR.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wire type is suitable for long-term outdoor use and situations where there is a risk of short-term effects of oil, petrol, etc.

Length

100 m

Length of roll

100 m

Wire cross section

1.5 mm²

Number of power lines

3 PCS

Max. nominal voltage

450 V/AC

Material of sheathing

Rubber

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information