Run S1P safety shoes
Safety shoe S1P Run
SHOE RUN S1P GREY 46
Art.-no. M416120046
EAN 4251012164389
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
These stylish safety shoes offer excellent wear comfort and high levels of protection for day to day work.
- Breathable fabric material
- Fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip Vibram® rubber outsole, SRA, comfort width 11 (wide fit)
- Metal-free Vibram®
- Approx.
- 540 g per shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT.
Product information
Datasheets(X)
Colour | Grey, Red |
Size | 46 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | ISO 20345, SRA |
ISO | 20345 |
Other standard | SRA |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 11 |
Shoe size EU | 46 |