SCAND Locking Pliers C-Clamp
Clamp locking pliers C shape SCAND
CLMPLOKPLRS-SCAND-CSHAPE-L275MM
Art.-no. 0714090004
EAN 4065746427104
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
One-hand operation on both clamping and release
C type jaw
- can hold the objects close to horizontal objects
Length: 275mm
Min./max. clamping width: 0-88 mm
Clamping depth: 75mm
Clamping height: 90mm
Surface: Red power coating
- high visibility at workplace
Product information
Datasheets(X)
Length | 273.5 mm |
Min./max. clamping width | 0-88 mm |
Clamping depth (T) | 75 mm |
Height (W) | 139 mm |
Material | Chrome-vanadium steel |
Surface | Powder-coated |