SCAND Locking Pliers Curved Jaw
Locking pliers w. half-round jaws SCAND
LOKPLRS-SCAND-(JAW-HRD)-L225MM
Art.-no. 0714090001
EAN 4065746428019
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
One-hand operation on both clamping and release
Curved jaw with serrated teeth
- provides strong bite to different shapes
Length: 225mm
Min./max. clamping width: 0-48 mm
Surface: Red power coating
- high visibility at workplace
Product information
Datasheets(X)
Length | 225 mm |
Min./max. clamping width | 0-48 mm |
Material | Chrome molybdenum |
Surface | Powder-coated |
Product weight (per item) | 545.000 g |