SCAND Locking Pliers Mini Clamp
Clamp locking pliers parallel mini SCAND
CLMPLOKPLRS-SCAND-MINI-L235MM
Art.-no. 0714090002
EAN 4065746427098
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
One-hand operation on both clamping and release
With swivel pads
- provides a parallel grip
Short throat depth
- locks on the object and snaps closed intantly
Length: 235mm
Min./max. clamping width: 0-30 mm
Clamping depth: 25mm
Surface: Red power coating
- high visibility at workplace
Product information
Datasheets(X)
Length | 233.5 mm |
Min./max. clamping width | 0-30 mm |
Clamping depth (T) | 25 mm |
Height (W) | 73.6 mm |
Material | Chrome molybdenum |
Surface | Powder-coated |