Welcome to Würth Denmark For trade customers only

SCAND Locking Pliers Pipe Working

WELDLOKPLRS-SCAND-PIPE-L270MM

Art.-no. 0714090008

EAN 4065746427142

Individual price display after login
SCAND Locking Pliers Pipe Working

Art.-no. 0714090008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

One-hand operation on both clamping and release

Claw shape upper jaw


- three-point contact on round objects such as pipe, tube



U-shaped jaws


- provide enhanced visibility and more working space



Length: 270mm



Min./max. clamping width: 0-65 mm



Width of clamping jaw: 74mm



Surface: Red power coating


- high visibility at workplace

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

271.1 mm

Min./max. clamping width

0-65 mm

Width of clamping jaw

74 mm

Material

Chrome molybdenum

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information