Welcome to Würth Denmark For trade customers only

SCAND Locking Pliers Self-adjustable

CLMPLOKPLRS-SCAND-SLFADJ-L280MM

Art.-no. 0714090003

EAN 4065746430135

Individual price display after login
SCAND Locking Pliers Self-adjustable

Art.-no. 0714090003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

One-hand operation on both clamping and release

With swivel pads


- provides a parallel grip



Slim jaw model


- better accessibility in tight spaces



Length: 280mm



Min./max. clamping width: 0-100 mm



Clamping depth: 80mm



Surface: Red power coating


- high visibility at workplace

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

281.1 mm

Min./max. clamping width

0-100 mm

Clamping depth (T)

100 mm

Height (W)

84.7 mm

Material

Chrome molybdenum

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information