SCAND Locking Pliers Welding
WELDLOKPLRS-SCAND-L260MM
Art.-no. 0714090007
EAN 4065746427135
Register now and access more than 50,000 products
With double jaws
- enables fixation of the materials end to end when welding
U-shaped jaws
- provides enhanced visibility and more working space
Length: 260mm
Min./max. clamping width: 0-60 mm
Width of clamping jaw: 74mm
Surface: Red power coating
- high visibility at workplace
Datasheets(X)
Length | 259.7 mm |
Min./max. clamping width | 0-60 mm |
Width of clamping jaw | 74 mm |
Material | Chrome molybdenum |
Surface | Powder-coated |