Welcome to Würth Denmark For trade customers only

SF10 fuse finder

Fuse finder SF10
FSEFNDR-SF10

Art.-no. 5634004101

EAN 4099618993343

Individual price display after login
SF10 fuse finder

Art.-no. 5634004101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Confidently detect circuit breakers and assign the appropriate socket of the respective circuit

Consisting of two units


  • Transmitter and receiver

  • The receiver can also be used as a non-contact voltage tester


Further advantages


  • Automatic switching between test and search mode

  • Visual and acoustic display

  • Non-contact voltage test from 110 V/AC visual/acoustic

  • Adjustable response sensitivity


Scope of delivery


  • 1x transmitter

  • 1x receiver

  • 1x quick-access case
Notice
  • Batteries not included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For identifying circuit breakers and assigning these to the appropriate socket of the respective circuit

IP protection class

IP 40

Min./max. operating temperature

0 to 40 °C

Material of housing

Plastic

Battery designation

9 V block

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-(E-BLOCK)-6LR61-9V

Battery power for energy-intensive applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information