Welcome to Würth Denmark For trade customers only

SafeCaps Knudsen Kilen

SAFECAP-HDPE-ORANGE-(ID6-16MM)-D24MM

Art.-no. 0590006016

EAN 4099618149047

Individual price display after login
SafeCaps Knudsen Kilen

Art.-no. 0590006016

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Safety caps to protect rebar, threaded rods, and similar on construction sites for increased safety.
  • Increases safety

  • Barbs prevent the safety caps from falling off
Notice

Suitable for threaded rods 6-16 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

SafeCaps pressed over the component to protect against tearing, falling injuries, and other site accidents.

Material

HDPE / LDPE / PP

RoHS-compliant

Yes

Outer diameter (d1)

24 mm

Colour

Orange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information