Welcome to Würth Denmark For trade customers only

Safety helmet with UV indicator

SAFEHELM-EN397-UV-WHITE

Art.-no. 0899200140

EAN 4045989571536

Individual price display after login
Safety helmet with UV indicator

Art.-no. 0899200140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Adjustable safety helmet with UV indicator, approved according to EN 397

Good protection


  • UV indicator helps to determine hood service life

  • Approved from -30° to 50°C

  • Impact-resistant ABS material


Adjustable


  • Adjustable size
Notice

Paint, solvents and glue can dissolve the material and thus impair the hood’s protection abilities.

Approved for "LD" (lateral deformation) and "MM" (molten metal) and approved according to EN 397.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used in all areas where a safety helmet is mandatory. Ideal for outdoor use.

Instructions

Clean the hood with a mild soap solution in hot water. Keep it dry and cool without direct sunlight. Discard the hood at the first signs of cracks, impacts or wear to ensure the hood’s protection abilities.

Colour

White

Min./max. size

54 cm-62 cm

Interior equipment helmet

4-point

EN standard

397:2025

Min. temperature conditions

-30 °C

Material

ABS

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information