Safety knife Martor SECUNORM MIZAR 1250019
SAFEKNFE-MARTOR-SECUNORM-MIZR-1250019.17
Art.-no. 9501020271
EAN 4002632920790
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Length | 139 mm |
Handle width | 15.6 mm |
Cutting edge length | 13 mm |
Blade length | 49.9 mm |
Blade width | 19 mm |
Thickness of blade | 0.65 mm |
Material of handle | Plastic glass fibre reinforced |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!