Safety knife Martor Secumax 320 32000
SAFEKNFE-MARTOR-SECUMAX-320-32000110
Art.-no. 9501020276
EAN 4002632800900
Register now and access more than 50,000 products
COMBI reloaded. The new generation.
As a film expert, the SECUMAX COMBI used to be in a class of its own – but now it has a legitimate successor. The unusual design of the new SECUMAX 320 captivates at first glance. On the second glance, you'll also appreciate its inner value. For example, the perfected ergonomics in comparison to its predecessor or the updated blade change. And what about "maximum occupational safety"? This has always been a part of the COMBI DNA – and it remains so.
- Installed blade: 92043
Datasheets(X)
Length | 158 mm |
Cutting edge length | 26 mm |
Blade length | 26 mm |
Blade width | 18 mm |
Thickness of blade | 0.5 mm |
Material of handle | Plastic glass fibre reinforced |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!