Safety knife Martor Secunorm 175 175001.02
SAFEKNFE-MARTOR-SECUNORM-175-175001
Art.-no. 9501020274
EAN 4002632921087
Register now and access more than 50,000 products
An astonishing level of comfort in this class
The well-designed and very easy blade change is above all, unique. It also has an ergonomic handle, a slider which is ridged on both sides and a fresh design. It surely goes without saying that the SECUNORM 175 is also a versatile cutting tool which cuts boxes, bags, film and strapping with ease.
- Installed blade: 45
Datasheets(X)
Length | 109.5 mm |
Cutting edge length | 13 mm |
Blade length | 13 mm |
Blade width | 20 mm |
Thickness of blade | 0.65 mm |
Material of handle | Plastic glass fibre reinforced |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!