Safety knife Martor Secunorm 540 54000410
Safety knife Martor Secunorm 540 54000410
SAFEKNFE-MARTOR-SECUNORM-540-54000410
Art.-no. 9501020275
EAN 4002632801778
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Aluminium safety knife ideal for thicker material – with a cutting depth of 36 mm.
User-friendly: Large slider, very safe and easy blade change (incl. magnet
High working safety thanks to automatic blade retraction
Product information
Datasheets(X)
Application areaMain cutting materials:
- Foam
- Polystyrene
- Winding, stretch, shrink wrap
- Non-woven fabric
- Film and paper reams
Length | 143 mm |
Cutting edge length | 36 mm |
Blade length | 36 mm |
Blade width | 17 mm |
Thickness of blade | 0.65 mm |
Material of handle | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!