Welcome to Würth Denmark For trade customers only

Screwdriver Precision engineering, slotted

Screwdriver, prcsn engineering, slotted
SCRDRIV-370/0,5X3,0X100MM

Art.-no. 061515610

EAN 4013288004550

Individual price display after login
Screwdriver Precision engineering, slotted

Art.-no. 061515610

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ideal for all fine and delicate screw work in electrical and precision engineering

Rotatable centring head with large finger recess


  • For optimised work in watchmaking


Centring cap marked with screw symbol and size


  • Easy and rapid identification


Multi-component handle with large, soft-grip components


  • Comfortable and pleasant to use


Chrome-plated circular blades made from highly tempered special steel, brushed chromium-plated


  • Optimum corrosion protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length (A)

100 mm

Head diameter (C)

3.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information