Sealant MS - MULTI
Hybrid sealant, MS-Multi
JNTCOMPD-GREY-290ML
Register now and access more than 50,000 products
Low modulus - highly elastic
- Ideal for all internal and external expansion and connection joints
- Optimally compensates for structural movements
- Prevents splitting and separation from masonry walls
Resistant to weather and ageing
- Permanently elastic and long-lasting sealing
- Highly reliable and safe
UV resistant
In the event of prolonged, direct exposure to UV rays, especially when applied outdoors, there is a possibility of the sealant yellowing and/or chalking
Can be painted over
- Common paints adhere very well to the sealant
- Given the variety of paints and materials used, we recommend preliminary compatibility testing to rule out undesirable reactions
- If necessary, recoat within three days
Free from plasticisers
- Wide range of applications
- Easy to apply
- Even adheres to slightly damp surfaces
Surface compatibility
- Does not corrode metals
- Does not stain natural stone
- Does not emit unpleasant odours during curing
- Free from silicones and isocyanates
Not suitable for large-movement expansion joints
Not suitable for use underground
Non suitable for horizontal joints in contact with stagnant water
Cannot be walked on
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Important information:
MS - MULTI is not suitable for structural seals (e.g. structural glazing), immersion seals or seals in constant contact with stagnant water. Not suitable for PP, PE, PTFE, rubber and bitumen. Given the variety of paints and coatings, exhaustive tests must be carried out to achieve optimal adhesion to surfaces. During cross-linking, the product must not be exposed to vapours or contact with alcohol or solvents
Product complies with ISO 11600 F-25LM and DIN 18540-F
Declaration of Performance (DoP) tested in compliance with EN 15651, part 1
Datasheets(X)
Specific sealant for sealing joints between indoor and outdoor construction elements. Ideal for sealing joints between walls and window frames, on prefabricated elements and panels in the building sector, wood and metal and for attaching Flexband tapes. Suitable for a wide range of materials such as metal, aluminium, painted surfaces, rigid PVC, glass, glazed ceramic, wood, concrete, brickwork, natural stone and polystyrene
The surface must be firm, clean and free from oil, grease and bitumen. Do not alter the size of the joint, and make sure to plug expansion joints with backfill material. Avoid anchoring on three sides. Pre-treat porous surfaces, such as plaster, with primer. Cover surfaces adjacent to the joint with masking tape and squeeze the product out of the cartridge, injecting it into the joint without trapping air bubbles. Smooth out the sealant, if necessary, with a spatula and special smoothing agent art. 08933 before a film forms. Remove the masking tape before the product dries.
Container | Cartridge |
Contents | 290 ml |
Chemical basis | MS hybrid polymer |
Colour | Signal grey RAL 7004 |
Density/conditions | 1.45 g/cm³ / not hardened |
Shore A hardness | 25 |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity, moisture curing |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 90 °C |
Min. breaking elongation | 900 % |
Min. skin-formation time | 20 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Coating compatibility | Yes |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!