Welcome to Würth Denmark For trade customers only

Sealant for thin joints

Connection joint acrylic
JNTCOMPD-TIN-CLEAR-310ML

Art.-no. 0892311

EAN 4053479554228

Individual price display after login
Sealant for thin joints

Art.-no. 0892311

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Transparent, 1-component elastoplastic sealant for thin joints, acrylic base

Water and UV resistant


  • After curing


Easy to work with


  • Easy to mould

  • Good adhesion on most building materials such as concrete, porous concrete, mortar, masonry, wood, plaster and hard plastic

  • Dries up crystal clear

  • Does not contain phthalates

Approved according to EN 15651-1: F-INT.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for thin visible joints to get a neat transparent joint.



Not suitable for polyethylene (PE), polypropylene (PP), PTFE, silicone, rubber, polystyrene and non-rigid plastic and joints under water. For indoor use.

Instructions

The surface must be clean and free of grease. The joint must be approximately half as deep as it is wide. Use backstop in deep joints to obtain the correct joint depth and to avoid three-point attachment. A sealant should only attach to two sides. Adhesion to the base will cause cracks in the sealant when it moves. Can be coated with most types of paint – perform a test beforehand.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information