Self-tapping ventilation screw
SCR-HEX-WSH-R2-1/4-(A2K)-4,2X13
Art.-no. 5051984213
EAN 4045989830442
Register now and access more than 50,000 products
Time-saving
- Self-tapping screw that cuts its own thread
- The tip engages quickly and screws through the material without any fragments
- R2 square notch ensures good power transmission from the bit to the screw and holds the screw firmly
- Hexagon head gives good power transmission from the tip to the screw
- Magnetic tip holds the screw firmly
Robust
- Locking rib ensures that the screw does not come loose due to vibration
Datasheets(X)
Suitable for assembly of ventilation pipes/Spirotubes, ventilation ducts and thin plates.
Thread type x nominal diameter (d1) | ST4.2 |
Length (l1) | 13 mm |
Head diameter (dk) | 6.3 mm |
Collar diameter (d2) | 8.5 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS1/4 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head with flange |
Drive type | Internal square |
Thread type | Self-tapping screw thread |
Collar/flange | Yes |