Welcome to Würth Denmark For trade customers only

Self-tapping ventilation screw

SCR-PANHD-4PT-R2-(A2K)-4,2X13

Art.-no. 5051994213

EAN 4045989830473

Individual price display after login
Self-tapping ventilation screw

Art.-no. 5051994213

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Electro-galvanised Quick Tip pointed screw with pan head and R2 square slot for assembly of ventilation pipes

Time-saving


  • Self-tapping screw that cuts its own thread

  • The tip engages quickly and screws through the material without any fragments

  • R2 square notch ensures good power transmission from the bit to the screw and holds the screw firmly


Robust


  • Locking rib ensures that the screw does not come loose due to vibration


Beautiful finish


  • Pan head provides a nice finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for assembly of ventilation pipes/Spirotubes, ventilation ducts and thin plates.

Thread type x nominal diameter (d)

ST4.2

Length (l)

13 mm

Head diameter (dk)

8 mm

Head height (k1)

3 mm

Internal drive

R2

Head type

Pan head

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information