Welcome to Würth Denmark For trade customers only

Sensor HawkEye HS 222ML

OPT-ALIGNM-HS222MLAE-HAWKEYE-2CAM

Art.-no. W330756222

EAN 4056807766454

Individual price display after login
Sensor HawkEye HS 222ML

Art.-no. W330756222

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

2667 mm

Length

381 mm

Height

3112 mm

Number of sensors

2 PCS

Operating system

Linux

Product weight (per item)

250.000 kg

Colour

Red

Data transmission type

Wireless

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mobile cabinet, Premium Hunter ProAlign PA 260E

ALIGNM-(PA260E-PROALIGN)-MOBILE-CABINET

With recess for centrally mounted tower
x 1 pcs
ProAlign Linux PC

PC-CTN11997B032800-(PROALIGN-LINUX)

Linux PC with ProAlign suite containing software for cars and trucks
x 1 pcs
Keyboard

KEYBRD-18-490-1-03-HUNTER-USB

For Hunter alignment machine
x 1 pcs
Mouse

MOUSE-20-2287-1-HUNTER-USB-OPTICAL

With USB connector, for Hunter track system
x 1 pcs
PC accessory HUNTER

AY-LBL-ALIGNM-128-1411-2 F1-F4-KEYBORD

x 1 pcs
USB memory stick

USB-PLG-F.ALIGNM-4GB

For Hunter alignment machine
x 1 pcs
Screen

SCRN-F.ALIGNM-27-WIDE-SCREEN-BLCK

For Hunter alignment machine
x 1 pcs
Monitor bracket Hunter

20-2934-1 LCD MOUNT BASEKIT

Mounting kit for mounting monitor on cabinet.
x 1 pcs
Monitor bracket Hunter

20-2871-1 LCD MOUNT SUPPORT KIT

Mounting kit for mounting monitor on cabinet.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Cable for axle measurement device

39-87-1 CABLE, ELITE LC POSITION

Hunter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information