Shelf
Shelf for partition element, materials cabinet
SHLF-(F.PRTIONELMNT-MATLCAB)-L996
Art.-no. 0957900792
EAN 4046777312171
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Loose shelf for materials cabinet
Product information
Datasheets(X)
Length | 996 mm |
Height | 28 mm |
Depth | 382 mm |
Material | Steel |
Number of pieces | 1 PCS |
Load capacity | 40 kg |
Design | Prepared for dividers |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!