Shell brush
Shell brush with stainless steel handle
POTBRSH-AG-KNOTTED ANGEL 50MM A2
Art.-no. 071469 55
EAN 4017359005590
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Shell brush with stainless handle
- Non-interleaved brushes
Product information
Datasheets(X)
Diameter (D) | 50 mm |
Usable length of wire (H) | 22 mm |
Shank diameter (S) | 6 mm |
Shaft length (LS) | 30 mm |
Wire diameter | 0.30 mm |
Material of wire | Stainless steel |
Max. rotation speed | 10500 rpm |