Shoulder strap Callisto
Shoulder strap f CALISTO powered filtering device
SHLDRSTRP-F.CALLISTO
Art.-no. 0984700028
EAN 4065746507431
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Adjustable shoulder strap for optimal weight distribution across the shoulders.
Used especially when using slightly heavier filters such as ABEK.
Product information
Datasheets(X)
Length | 60 cm |
Width | 3 cm |
Storage temperature / condition | 0 to 50 °C °C |
Min./max. storage temperature | 0 to 50 °C |
Material | Nylon (polyamide) |
Min./max. operating temperature | 0 to 50 °C |
Product weight (per item) | 231.600 g |
Min. operating temperature | 0 °C |
Max. operating temperature | 50 °C |