Shower gun with aerator
Water spray gun Balcony
CLNNOZ-BALCONY-170X175-D64MM
Art.-no. 9501000123
EAN 8000625095650
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Ideal for irrigation of plants
- Aerator ensures a gentle jet of water
- Rear button adjusts the strength of the water jet
Good to work with
- Anatomical rubber grip
- Practical flow switch
Product information
Datasheets(X)
Material | ABS |
Colour | Black, Orange |
Connection thread | Without |
Max. temperature resistance | 60 °C |
Max. operating pressure | 8 bar |
Flow capacity | 15 l/min |