Welcome to Würth Denmark For trade customers only

Shower rod set Style

Shower bar set 5 spray patterns STYLE
SPRNKLRROD-SET-SHWR-(CR)-(BAR-60CM)

Art.-no. 0888106001

EAN 4050641623638

Individual price display after login
Shower rod set Style

Art.-no. 0888106001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

3 piece set. Shower head with 5 spray patterns
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver metallic

Hose length

2.20 m

Material

Steel

Surface

Chrome plated

Number of pieces in assortment/set

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information