Silicone cable, SiHF
Silicone cable SiHF
SILIKONECABLE SIHF 3X1,5MM.
Art.-no. 077083 15
EAN 5705585089840
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Tinned multi-stranded copper wire with silicone
High quality
- Wire: Tinned multi-stranded copper wire
- Insulation: Red-brown silicone
- Halogen-free
- Resistant to oils, grease and acids
- Withstands temperatures between -60 °C and 185 °C (200 °C short-term)
Wire identification: Brown, blue
VDE 295.
Product information
Datasheets(X)
Application area
The cable is suitable for e.g. installations where high temperatures occur. The wire type is also suitable for use in downlights, the white goods industry, the cooling and ventilation industry and at electric motor workshops.
Length | 50 m |
Material | Silicone |
Colour | Red brown |