Welcome to Würth Denmark For trade customers only

Single-use polyethylene glove

DISPOSABLE GLOVE 100 PCS

Art.-no. 0899460120

EAN 4046777273601

Individual price display after login
Single-use polyethylene glove

Art.-no. 0899460120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

  • 100 % polyethylene

  • Ambidextrous and made of polyethylene film

  • Excellent touch sensitivity

  • Embossed finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food handling, petrol stations, fuel refilling, product protection

Colour

Transparent

Size

9

Material

PE - Polyethylene

Standards

EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information