Welcome to Würth Denmark For trade customers only

Sleeve

Sleeve for conduit, series 3321
SLEV-F.CND-HALOFREE-D20MM-3/4IN

Art.-no. 0975255320

EAN 4062856357123

Individual price display after login
Sleeve

Art.-no. 0975255320

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Fitting for rigid hoses IP 40
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe (EN)

EN 20

Colour

Grey

Material

Polyolefin

Flame-retardant

850°C

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information