Welcome to Würth Denmark For trade customers only

SmartCharge Battery Charger DEFA

Battery charger DEFA SmartCharge 10A
CHRG-BTRY-VEH-DEFA-SMARTCHARGE-10A

Art.-no. 0510955650

EAN 4056807226934

Individual price display after login
SmartCharge Battery Charger DEFA

Art.-no. 0510955650

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ensures that cars on display always are switched on in order not to significantly reduce the battery capacity

Functions


  • Operated with one button

  • User-friendly interface and display – both with backlight

  • Display showing the vehicle battery power level
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cars on display in the sales department.

Frequency

50 Hz

Charging current

10 A

Min./max. rechargeable battery/battery capacity

10-225 Ah

Power rating

175 W

Charging characteristics

IUoU

IP protection class

IP 65

Cable length

1300 mm

Length (battery charging cable with terminals)

1300 mm

Cable cross section

1.3 mm²

Length x width x height

235 x 90 x 54 mm

Product weight (per item)

750.000 g

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information