Welcome to Würth Denmark For trade customers only

Snipe nose pliers

Electronic side cutters ESD anti-static
LINDSTROM ESD POINTED PLIER MICRO RX8143

Art.-no. 071407 323

EAN 7314150103065

Individual price display after login
Snipe nose pliers

Art.-no. 071407 323

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Anti-static electronic pliers with Microtip, EDS

High strength and long service life


  • Digitally controlled sanding process ensures accurate, consistent cutting

  • Induction-hardened cutting edges, hardness 63-65 HRc


High quality


  • Adjustable centre bolt

  • Handle made of 2-component synthetic material with return spring

  • Made from 1% carbon/chrome ball bearing steel and black oxidised surface that protects against reflections from work lighting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

134 mm

Jaws width

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information