Welcome to Würth Denmark For trade customers only

Soft solder lead-containing in accordance with DIN EN ISO 9453

SLDRROD-FLAT-5KG

Art.-no. 098211

EAN 4099618245244

Individual price display after login
Soft solder lead-containing in accordance with DIN EN ISO 9453

Art.-no. 098211

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

This product is subject to the provisions of the German Chemicals Prohibition Ordinance (ChemVerbotsV). Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, adequately dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. melting temperature

185 °C

Max. melting temperature

255 °C

Form

Flat bar

Sn composition of the brazing solder (weight-%)

27 %

Unleaded

No

Min. processing temperature

200 °C

Max. processing temperature

400 °C

Weight of content

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information