Welcome to Würth Denmark For trade customers only

Sonoscope - sound amplifier

Sound level meter
SOULEVLM-SONOSCOPE-11PCS

Art.-no. 0715939100

EAN 4053479044484

Individual price display after login
Sonoscope - sound amplifier

Art.-no. 0715939100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Electronic diagnostic tool to amplify sounds
  • Comes with two 9V batteries, not fitted (Item No. 0827 115)

  • All in a plastic case with foam padding

Precisely identifies the problem area


  • Saves time

Lets you check several vehicle components simultaneously


  • Avoids removing components

Colour-coded amplifier dial and clamps


  • Prevents connection errors

Comes with a probe


  • Lets you check places that are difficult to access, particularly in the engine compartment

Important: during a road test, it is highly recommended that the technician wearing the headset be in the passenger seat while another person drives the vehicle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Road test diagnostics


Inspection under the chassis


Inspection under the bonnet


Injector check

Instructions

The sonoscope is a versatile electronic diagnostic tool with a professional headset that allows the user to amplify sounds during a road test. The set has 6 extremely sensitive microphone clamps that can be mounted near numerous parts of the vehicle where it is usually difficult to make a diagnosis (wheel bearings, brake callipers, universal joints, shock absorber springs, differential, transmission, areas of bodywork creaking, back of the instrument panel, injectors, alternator, water pump, turbocharger, power steering pump, air-conditioning compressor)


During a road test, these various parts do not make the same noise as when the vehicle is on the lift. In order to precisely diagnose a problem under the vehicle, the vehicle must be driven so that all the components and bearings are under full load and operating under real driving conditions

Product weight (per item) (80)

2.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information