Spacer stud, polyamide, hex, F/F
Spacer stud, PA female/female thread
STUD-SPCE-PA6-I/I-WS5,5-M3X15-10
Art.-no. 4498910502
EAN 4061975377326
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Plastic spacer stud
- Female/female thread
- Polyamide 6.6 black
- Good insulating properties
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M3 |
Length (L) | 15 mm |
Female-thread length (c) | 10 mm |
Width across flats (SW) | 5.5 mm |
Material | PA 6.6 - Polyamide |
Max. temperature resistance | 110 °C |
Colour | Black |
