Welcome to Würth Denmark For trade customers only

Spade GALAX

SPADE-GARD-GALAX-270X190MM

Art.-no. 9501015267

EAN 5701718803437

Individual price display after login
Spade GALAX

Art.-no. 9501015267

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Spade with ash wood handle.

Lacquered ash wood handle with plastic D-grip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of handle

830 mm

Sheet width

190 mm

Sheet length

270 mm

Product weight (per item)

2000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information