Welcome to Würth Denmark For trade customers only

Special funnel

PLASTIC FUNNEL 80GR

Art.-no. 0695555110

EAN 5708891014490

Individual price display after login
Special funnel

Art.-no. 0695555110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Solid special funnel made of strong plastic

Functional


  • Any fragments in the liquid are caught by the grid at the bottom of the funnel

  • The 390 mm flexible spout angled at 80 degrees makes it easy to top up fluid in places where the filler hole is positioned in a manner which prevents use of a general funnel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Product weight (per item)

275 g

Colour

Red

Outfeed pipe length

390 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information