Special single-component foam
GUNFM-1C-B3-BEIGE-750ML
Register now and access more than 50,000 products
For application without gun
Economical
- replaces costly work with mortar
- for a smooth and fast filling
Applicator nozzle – ready to use
- no need for a specific extrusion gun
- easy and quick use
- allows use even in difficult-to-reach places
Use of canister
- once opened, the foam can be used up to a maximum of 2 weeks
Waterproof
- ensures a fast joint (6-20 hours) and if possible, up to a pressure of 0.5 bar (certificate from MFPA Leipzig PB 5.2/08-049)
- the foam penetrates into small gaps and seals from inside
High durability
- stable over time against: petrol, oils and water, colours, chemical substance
- for cesspools and against all forms of bacteria normally existing in the soil
- foul liquids
- can be painted and plastered over
The foam is not resistant to UV rays. Not suitable for insulating against ingress of water in basements. Maintain the cylinder in an upright position to ensure that the valve is always in the correct condition
Datasheets(X)
For smooth and fast filling of joints between the joining components of wells (in line with DIN 4034, part 2). To insulate and seal pipe connections of wells, sewer channels and for the installation of water treatment systems. Suitable for CLS, brick, stone, plaster, wood, fibrous concrete, metal, various types of plastics such as polystyrene, hardened PU foam, hard PVC (not suitable for polyethylene and silicone rubber)
Shake the cylinder well for about 30 seconds before use. Slightly dampen the underlying material with water. Extrude the foam, holding the cylinder inverted. Apply the foam in a regular shaped pattern on connector rings and apply a second layer within 10 minutes. Excess foam from the joint should not be cut or smoothed
Chemical basis | Single component polyurethane |
Colour | Beige |
Smell/fragrance | Characteristic |
Moulded density | 13 kg/m³ |
Cell structure | Medium - fine |
Tack-free after | 10 min |
Can be cut after | 16 min |
Full resilience | 12 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. surface processing temperature | 5 °C |
Min./max. temperature resistance | -40 to 100 °C |
Contents | 750 ml |
Container | Can |
Weight of content | 703 g |
Building material class | F - Of high flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | upright, cool and dry storage area |