Welcome to Würth Denmark For trade customers only

Split pin ISO 1234 copper plain

ISO 1234 copper plain
SPLTPIN-ISO1234-CU-4X25

Art.-no. 51170425

EAN 4046777546194

Individual price display after login
Split pin ISO 1234 copper plain

Art.-no. 51170425

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Noticereplaces DIN 94
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

25 mm

Longitudinal external diameter of ring (b)

8 mm

Transverse external diameter of ring (c)

7.4 mm

Length between two pins of a splint (a)

4 mm

Standards

ISO 1234

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information