Spring clamp, plastic with 2C handle
SPGCLMP-PLA-2C-SZ2-40MM
Art.-no. 0714661840
EAN 4068362086854
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Ideal for fixing or gluing components
- Ergonomic 2-component handle for comfortable handling and a secure grip
- Movable clamping jaws ensure optimal grip on the workpiece
- V-shaped cross groove on the clamping jaws ensures secure fixing of round materials
- High-quality material and solid workmanship guarantee stability and durability
- High clamping force for reliable fixing during a wide variety of applications
- Robust design for long-term use
Product information
Datasheets(X)
Application area
- Versatile use in a variety of trades
- Ideal for fixing or gluing workpieces or components in wood processing, furniture construction, model making and various DIY projects
Size | 2 |
Overhang | 38 mm |
Max. external clamping width | 40 mm |
Length x width x height | 120 x 75 x 30 mm |
Tension force | 80 N |
Material | PA 6 - Polyamide |
Colour | Red, Black |
Product weight (per item) | 55.000 g |