Welcome to Würth Denmark For trade customers only

Sprintus Vacuum Cleaner, H-Class

VACCLNR-WET/DRY-EL-SPRINTUS-CLASSH-2200W

Art.-no. 9501016039

EAN 4260709988900

Individual price display after login
Sprintus Vacuum Cleaner, H-Class

Art.-no. 9501016039

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Compact wet and dry vacuum cleaner, meets all H-Class vacuum requirements, with automatic start and stop for power tools.

Sprintus Industrial Vacuum Cleaner – Craftix 35 H


  • Compact wet and dry vacuum cleaner

  • For both wet and dry vacuuming of various construction materials

  • Meets all requirements for H-Class vacuum cleaners

  • HEPA 14 filter

  • Electronic soft start

  • 230 V outlet with automatic start and stop for power tools.

  • Optical suction power measurement with acoustic alarm at low suction power


Included in delivery:


Complete with anti-static vacuum hose - 5 m, 2 steel tubes, floor nozzle, crevice nozzle, machine adapter nozzles, and vacuum bags.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

74 l/s

Underpressure

250 mbar

Bin capacity

35 l

Max power

2200 W

Cable length

8 m

Min./max. frequency

50 / 50 Hz

Sound-pressure level

74 dB

IP protection class

IP 54

Length

46 cm

Width

52 cm

Height

64 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suction hose SPRINTUS

SUCNHOSE-SPRINTUS-38MM-2.5M

x 1 pcs
Suction hose SPRINTUS

SUCNHOSE-SPRINTUS-35MM-5M

x 1 pcs
Sprintus vacuum cleaner, HEPA filter

HEPAFILT-SPRINTUS-H-CLASS-D16CM

H-Class filter
x 1 pcs
Fleece filter bag for Sprintus CraftiX 35 H

FLCFILTBG-SPRINTUS-H-CLASS

x 1 pcs
Disposal bag for Sprintus CraftiX 35 H

DISPOSBG-SPRINTUS H-CLASS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information