Star-shaped handle with connector and female thread
STARGRP-STINRT-IT-SST-M10
Art.-no. 5099310110
EAN 4061975687555
Register now and access more than 50,000 products
Datasheets(X)
Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of bush | Stainless steel A1, 1.4305 |
Surface of the bush | Plain |
Material of screwing thread | Stainless steel A1, 1.4305 |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Form | K |
Thread type x nominal diameter (d1) | M10 |
Bush outer diameter (d3) | 19 mm |
Head diameter (dk) | 50 mm |
Thread length (lg) | 17 mm |
Handle height (h1) | 32 mm |
Shaft height (h2) | 17 mm |
Bush height (h3) | 12 mm |
Product weight (per item) | 62.000 g |
