Welcome to Würth Denmark For trade customers only

Starter cable

STRTCBL-CAR-RED-25,0SMM

Art.-no. 077011210

EAN 4062856075942

Individual price display after login
Starter cable

Art.-no. 077011210

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Car starter cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal cross section

1 x 25 mm²

Wire cross section

25 mm²

Colour

Red

Outer diameter

10.5 mm

Min./max. temperature conditions

-40 to 70 °C

Ultraviolet resistance

UV-stabilised

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information