Welcome to Würth Denmark For trade customers only

Stella plug Tillex

Nylon anchor ROSA with round hooked bolt
NYLON-DUEBEL M 10X59

Art.-no. 0903252119

EAN 4046777359527

Individual price display after login
Stella plug Tillex

Art.-no. 0903252119

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Robust plug with hook for easy mounting on panels with cavities at the back

Easy to install


  • Can be installed without the use of special tools

  • Also works effectively in cavities with insulation

  • Does not destroy gypsum plasterboard


Sturdy quality


  • The screw is 4.8 electrogalvanized steel, min. 5 my

  • High tensile strength

  • Made of nylon and temperature-resistant from -40 ºC to +80 ºC
Notice

The load-bearing capacity is reduced if recommended dimensions and distances are not adhered to.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installation of heavy items on plaster, chipboard, masonite, veneer and other panels with cavities at the back.

Instructions

The cavity behind the panel must be at least the highest of the following calculations: 1. Anchor length minus material thickness or 2. Screw length minus material thickness and workpiece thickness.


The load-bearing capacity is the recommended maximum load in gypsum plasterboard with a minimum distance of 300 mm between each Stella plug.


Safety factor 3 is included. 1 kN ≈ 100 kg.

Anchor diameter

10 mm

Anchor length (l)

57 mm

Drill hole depth (t)

57 mm

Surface of the screw

Zinc plated

Colour

Dark red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information