Stone lifting forceps ESKIMO
STNLFT-4STN-SST2-(CR)-LAC-L240-W125-H30
Art.-no. 9501015475
EAN 5708604640046
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For transporting stone.
Product information
Datasheets(X)
Instructions
Adjustable according to the number of stones.
Length | 240 mm |
Width | 125 mm |
Height | 30 mm |
Material | S2 |
Surface | Lacquered |